Slotted countersunk head screw DIN 963, brass, plain
SCR-CS-DIN963-BRS-M3X25
Art.-no. 00003 25
EAN 4048539311675
Register now and access more than 125,000 products
DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 25 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 1.65 mm |
Standards | DIN 963 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 19 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 0.6 Nm |
Min./max. resulting pre-load force (2) | 497-994 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
