Welcome to Würth Slowakia For trade customers only

Slotted countersunk head screw DIN 963, steel 4.8, zinc-plated, yellow chromated (A2C)

DIN 963 steel 4.8 zinc plated yellow
SCR-CS-DIN963-4.8-(A2C)-M6X70

Art.-no. 003976 70

EAN 4048539311736

Price for selected packaging unit
Slotted countersunk head screw DIN 963, steel 4.8, zinc-plated, yellow chromated (A2C)

Art.-no. 003976 70

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

70 mm

Head diameter (dk)

11 mm

Head height (k1)

3 mm

Standards

DIN 963

Material

Steel

Property class

4.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm