Slotted countersunk head screw ISO 2009, A2 stainless steel, plain
ISO 2009 A2 stainless steel, plain
SCR-CS-ISO2009-A2-SL-M6X35
Art.-no. 51122635
EAN 4057709897574
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø 
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Thread type x nominal diameter (d1) | M6 | 
| Length (l1) | 35 mm | 
| Head diameter (dk) | 11.3 mm | 
| Head height (k1) | 3.3 mm | 
| Standards | ISO 2009 | 
| Material | Stainless steel A2 | 
| Property class | 50 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Head type | Countersunk head | 
| Drive type | Slot | 
| Internal drive | Slot | 
| Thread type | Metric thread | 
| Pitch | 1 mm | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
