Welcome to Würth Slowakia For trade customers only

Slotted countersunk head screw ISO 2009, brass, plain

ISO 2009 plain brass
SCR-CS-ISO2009-BRS-SL-M8X16

Art.-no. 51123816

EAN 4046777352719

Price for selected packaging unit
Slotted countersunk head screw ISO 2009, brass, plain

Art.-no. 51123816

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø M10 removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

16 mm

Head diameter (dk)

15.8 mm

Head height (k1)

4.65 mm

Standards

ISO 2009

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1.25 mm