Slotted countersunk head screw ISO 2009, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-CS-ISO2009-4.8-SL-(A2K)-M10X25
Art.-no. 511211025
EAN 4046777111378
Register now and access more than 125,000 products
ISO 2009 replaces DIN 963 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | strength class 8.8 removed | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Head diameter (dk) | 18.3 mm |
Head height (k1) | 5 mm |
Standards | ISO 2009 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 25 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 31.5 Nm |
Min./max. resulting pre-load force (2) | 7.4-14.8 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
