Slotted cylinder head screw ISO 1207, A2-70 stainless steel, plain
ISO 1207 A2 stainless steel, plain
SCR-CYL-ISO1207-A2/70-SL-M3X4
Art.-no. 5134134
EAN 4066442114725
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 1207 replaces DIN 84 | There is some limited similarity | nominal Ø
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 4 mm |
Head diameter (dk ) | 5.5 mm |
Head height (k1) | 2 mm |
Standards | ISO 1207 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Product class | A |
