Welcome to Würth Slowakia For trade customers only

Slotted cylinder head screw ISO 1207, brass, plain

ISO 1207 plain brass
SCR-CYL-ISO1207-BRS-SL-M4X10

Art.-no. 51347410

EAN 4046777581966

Price for selected packaging unit
Slotted cylinder head screw ISO 1207, brass, plain

Art.-no. 51347410

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 84
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

10 mm

Head diameter (dk )

7.0 mm

Head height (k1)

2.6 mm

Standards

ISO 1207

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Thread type

Metric thread

Pitch

0.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information