Slotted cylinder head screw ISO 1207, brass, plain
SCR-CYL-ISO1207-BRS-SL-M5X10
Art.-no. 51347510
EAN 4046777582161
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 10 mm |
Head diameter (dk ) | 8.5 mm |
Head height (k1) | 3.3 mm |
Standards | ISO 1207 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread design | Full thread |
Thread length (metric thread) | 10 mm |
Tightening torque 90% yield strength (1) | 2.4 Nm |
Min./max. resulting pre-load force (2) | 1.4-2.8 kN |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
