Welcome to Würth Slowakia For trade customers only

Slotted cylinder head screw ISO 1207, brass, plain

ISO 1207 plain brass
SCR-CYL-ISO1207-BRS-SL-M5X50

Art.-no. 51347550

EAN 4046777582345

Price for selected packaging unit
Slotted cylinder head screw ISO 1207, brass, plain

Art.-no. 51347550

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NoticeReplaces DIN 84
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

50 mm

Head diameter (dk )

8.5 mm

Head height (k1)

3.3 mm

Standards

ISO 1207

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Thread type

Metric thread

Pitch

0.8 mm