Slotted flat-head screw DIN 85, A2-70 stainless steel, plain
DIN 85 plain A2 stainless steel
SCR-PANHD-DIN85-A2/70-SL-M2,5X12
Art.-no. 027125 12
EAN 4052703093588
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M2.5 |
Length (l1) | 12 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 1.5 mm |
Standards | DIN 85 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.45 mm |
Thread form | Standard metric thread |
Product class | A |
