Welcome to Würth Slowakia For trade customers only

Slotted flat-head screw DIN 85, A2-70 stainless steel, plain

DIN 85 plain A2 stainless steel
SCR-PANHD-DIN85-A2/70-SL-M4X12

Art.-no. 02714 12

EAN 4024835365918

Price for selected packaging unit
Slotted flat-head screw DIN 85, A2-70 stainless steel, plain

Art.-no. 02714 12

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

12 mm

Head diameter (dk)

8 mm

Head height (k1)

2.4 mm

Standards

DIN 85

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information