Slotted flat-head screw DIN 85, A4-70 stainless steel, plain
SCR-PANHD-DIN85-A4/70-SL-M10X100
Art.-no. 028510 100
EAN 4045727507766
Register now and access more than 125,000 products
DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Thread length (metric thread) (l2) | 38 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 6 mm |
Standards | DIN 85 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
Tightening torque 90% yield strength (1) | 41.5 Nm |
Min./max. resulting pre-load force (2) | 10.1-20.3 kN |
Corrosion resistance class (3) | CRC III |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 70 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
