Welcome to Würth Slowakia For trade customers only

Slotted flat-head screw DIN 85, A4-70 stainless steel, plain

DIN 85 bare stainless steel A4
SCR-PANHD-DIN85-A4/70-SL-M6X25

Art.-no. 02856 25

EAN 4024835112970

Price for selected packaging unit
Slotted flat-head screw DIN 85, A4-70 stainless steel, plain

Art.-no. 02856 25

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

25 mm

Head diameter (dk)

12 mm

Head height (k1)

3.6 mm

Standards

DIN 85

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm