Welcome to Würth Slowakia For trade customers only

Slotted flat-head screw DIN 85, brass, nickel-plated (E2J)

DIN 85 brass nickel plated
SCR-PANHD-DIN85-BRS-(E2J)-M4X8

Art.-no. 000134 008

EAN 4045727358382

Price for selected packaging unit
Slotted flat-head screw DIN 85, brass, nickel-plated (E2J)

Art.-no. 000134 008

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

8 mm

Head diameter (dk)

8 mm

Head height (k1)

2.4 mm

Standards

DIN 85

Material

Brass

Surface

Nickel plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm