Slotted flat-head screw DIN 85, polyamide 6.6 natural
DIN 85 polyamide 6.6
SCR-PANHD-DIN85-PA6.6-NATURE-SL-M4X8
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M4 | 
| Length (l1) | 8 mm | 
| Head diameter (dk) | 8 mm | 
| Head height (k1) | 2.4 mm | 
| Standards | DIN 85 | 
| Material | PA - Polyamide | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Head type | Flat head | 
| Drive type | Slot | 
| Internal drive | Slot | 
| Thread type | Metric thread | 
| Pitch | 0.7 mm | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
 
