Slotted flat-head screw DIN 85, steel 4.8, zinc-plated, blue passivated (A2K)
DIN 85 steel 4.8 zinc plated
SCR-PANHD-DIN85-4.8-(A2K)-M8X30
Art.-no. 00418 30
EAN 4024835265577
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 30 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 4.8 mm |
Standards | DIN 85 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Product class | A |
