Slotted flat-head screw DIN 85, steel 4.8, zinc-plated, blue passivated (A2K)
SCR-PANHD-DIN85-4.8-(A2K)-M8X50
Art.-no. 00418 50
EAN 4045727293720
Register now and access more than 125,000 products
DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 50 mm |
Thread length (metric thread) (l2) | 38 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 4.8 mm |
Standards | DIN 85 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
Tightening torque 90% yield strength (1) | 13.5 Nm |
Min./max. resulting pre-load force (2) | 4.7-9.3 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
