Welcome to Würth Slowakia For trade customers only

Slotted flat-head screw DIN 85, steel 4.8, zinc-plated, yellow chromated (A2K)

DIN 85 steel 4.8 zinc plated yellow
SCR-PANHD-DIN85-4.8-(A2C)-M3X16

Art.-no. 004173 16

EAN 4046778964126

Price for selected packaging unit
Slotted flat-head screw DIN 85, steel 4.8, zinc-plated, yellow chromated (A2K)

Art.-no. 004173 16

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 85 has been withdrawn and replaced by ISO 1580. There is some similarity (nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 omitted).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

16 mm

Head diameter (dk)

6 mm

Head height (k1)

1.8 mm

Standards

DIN 85

Material

Steel

Property class

4.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm