Welcome to Würth Slowakia For trade customers only

Slotted flat-head screw ISO 1580, A2 stainless steel, plain

ISO 1580 A2 stainless steel, plain
SCR-PANHD-ISO1580-A2-SL-M4X12

Art.-no. 004114412

EAN 4046777123524

Price for selected packaging unit
Slotted flat-head screw ISO 1580, A2 stainless steel, plain

Art.-no. 004114412

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 1580 replaces DIN 85 | There is some similarity | nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

12 mm

Head diameter (dk)

8 mm

Head height (k1)

2.4 mm

Standards

ISO 1580

Material

Stainless steel A2

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information