Slotted flat-head screw ISO 1580, A2 stainless steel, plain
SCR-PANHD-ISO1580-A2-SL-M6X16
Art.-no. 004114616
EAN 4046777123968
Register now and access more than 125,000 products
ISO 1580 replaces DIN 85 | There is some similarity | nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 removed.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 16 mm |
Thread length (metric thread) (l2) | 16 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 3.6 mm |
Standards | ISO 1580 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
Tightening torque 90% yield strength (1) | 4 Nm |
Min./max. resulting pre-load force (2) | 1.6-3.3 kN |
Corrosion resistance class (3) | CRC II |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 50 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
