Welcome to Würth Slowakia For trade customers only

Slotted flat-head screw ISO 1580, steel 4.8, zinc-plated, blue passivated

ISO 1580 steel 4.8 zinc plated
SCR-PANHD-ISO1580-4.8-SL-(A2K)-M5X10

Art.-no. 004113510

EAN 4057708043200

Price for selected packaging unit
Slotted flat-head screw ISO 1580, steel 4.8, zinc-plated, blue passivated

Art.-no. 004113510

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 1580 replaces DIN 85 | There is some similarity | nominal Ø M1.2, M2, M2.5 added | some head heights and head diameters changed | strength class 8.8 removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

10 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3 mm

Standards

ISO 1580

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm