Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with large head DIN 921, A1 stainless steel, plain

DIN 921 plain A1 stainless steel
SCR-PANHD-DIN921-A1-M4X5

Art.-no. 02593045

EAN 4064154174075

Price for selected packaging unit
Slotted flat-head screws with large head DIN 921, A1 stainless steel, plain

Art.-no. 02593045

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

5 mm

Thread length (metric thread) (l2)

5 mm

Head diameter (dk)

12 mm

Head height (k1)

2.4 mm

Standards

DIN 921

Material

Stainless steel A1

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information