Slotted flat-head screws with large head DIN 921, A1 stainless steel, plain
DIN 921 plain A1 stainless steel
SCR-PANHD-DIN921-A1-M6X16
Art.-no. 025930616
EAN 4061976513488
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 16 mm |
Thread length (metric thread) (l2) | 16 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 3.1 mm |
Standards | DIN 921 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Product class | A |
