Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with large head DIN 921, A1 stainless steel, plain

DIN 921 plain A1 stainless steel
SCR-PANHD-DIN921-A1-M8X12

Art.-no. 025930812

EAN 4061976098732

Price for selected packaging unit
Slotted flat-head screws with large head DIN 921, A1 stainless steel, plain

Art.-no. 025930812

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
M8

Length (l1)

12 mm

Thread length (metric thread) (l2)

12 mm

Head diameter (dk)

25 mm

Head height (k1)

3.8 mm

Standards

DIN 921

Material

Stainless steel A1

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1.25 mm