Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with large head DIN 921, steel 5.8, plain

DIN 921 plain steel 5.8
SCR-PANHD-DIN921-5.8-SL-M6X10

Art.-no. 025926 10

EAN 4046778189963

Price for selected packaging unit
Slotted flat-head screws with large head DIN 921, steel 5.8, plain

Art.-no. 025926 10
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
M6

Length (l1)

10 mm

Head diameter (dk)

20 mm

Head height (k1)

3.1 mm

Standards

DIN 921

Material

Steel

Property class

5.8

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm