Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with large head DIN 921, steel 5.8, zinc-plated, blue passivated (A2K)

DIN 921 steel 5.8 zinc plated
SCR-PANHD-DIN921-5.8-SL-(A2K)-M3X18

Art.-no. 0259290318

EAN 4055374614724

Price for selected packaging unit
Slotted flat-head screws with large head DIN 921, steel 5.8, zinc-plated, blue passivated (A2K)

Art.-no. 0259290318

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

18 mm

Thread length (metric thread) (l2)

18 mm

Head diameter (dk)

8 mm

Head height (k1)

1.8 mm

Standards

DIN 921

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Shank diameter

3 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information