Slotted flat-head screws with shoulder DIN 923, steel 5.8, plain
DIN 923 plain steel 5.8
SCR-PANHD-DIN923-5.8-SL-M3X6
Art.-no.
025940306
EAN 4045727350027
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 6 mm |
Thread length (metric thread) (l2) | 4.5 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 1.8 mm |
Standards | DIN 923 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Shank diameter | 4 mm |
Product class | A |