Slotted flat-head screws with shoulder Shape B - with undercut
DIN 923 shape B steel 5.8 zinc plated
SCR-PANHD-DIN923-B-5.8-SL-(A2K)-M3X2
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M3 |
Länge (l1) | 2 mm |
Thread length (metric thread) (l2) | 4.5 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 1.8 mm |
Normen | DIN 923 |
Werkstoff | Steel |
Property class | 5.8 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Shank diameter | 4 mm |
Product class | A |
Datasheets(X)
CAD data (available after login)