Slotted flat-head screws with shoulder Type B - with undercut
DIN 923 type B steel 5.8 plain
SCR-PANHD-DIN923-B-5.8-SL-M4X5
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 5 mm |
Thread length (metric thread) (l2) | 6 mm |
Head diameter (dk) | 8.5 mm |
Head height (k1) | 2.4 mm |
Standards | DIN 923 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Shank diameter | 5.5 mm |
Product class | A |
Datasheets(X)
CAD data (available after login)