Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with shoulder Type B - with undercut

DIN 923 type B steel 5.8 plain
SCR-PANHD-DIN923-B-5.8-SL-M5X16

Art.-no. 025940516
EAN 4045727520024

Price for selected packaging unit
Slotted flat-head screws with shoulder Type B - with undercut

Art.-no. 025940516

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 923, type B, steel 5.8, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Länge (l1)

16 mm

Thread length (metric thread) (l2)

7 mm

Head diameter (dk)

11 mm

Head height (k1)

2.7 mm

Standards

DIN 923

Werkstoff

Steel

Property class

5.8

Oberfläche

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Shank diameter

7 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information