Slotted flat-head screws with shoulder shape B - with undercut
DIN 923 shape B steel 5.8 zinc plated
SCR-PANHD-DIN923-B-5.8-SL-(A2K)-M10X16
Art.-no. 0259491016
EAN 4047376678446
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 923, shape B, steel 5.8, zinc-plated, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 16 mm |
Thread length (metric thread) (l2) | 13.5 mm |
Head diameter (dk) | 20 mm |
Head height (k1) | 4.6 mm |
Standards | DIN 923 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 13 mm |
Product class | A |
