Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with shoulder shape B - with undercut

DIN 923 shape B steel 5.8 zinc plated
SCR-PANHD-DIN923-B-5.8-SL-(A2K)-M2X5

Art.-no. 02594925

EAN 4064155552483

Price for selected packaging unit
Slotted flat-head screws with shoulder shape B - with undercut

Art.-no. 02594925

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 923, shape B, steel 5.8, zinc-plated, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M2

Length (l1)

5 mm

Thread length (metric thread) (l2)

3 mm

Head diameter (dk)

4.5 mm

Head height (k1)

1.2 mm

Standards

DIN 923

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.4 mm

Thread form

Standard metric thread

Shank diameter

2.8 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information