Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with shoulder shape B - with undercut

DIN 923 shape B steel 5.8 zinc plated
SCR-PANHD-DIN923-B-5.8-SL-(A2K)-M8X5

Art.-no. 02594985

EAN 4045727115312

Price for selected packaging unit
Slotted flat-head screws with shoulder shape B - with undercut

Art.-no. 02594985

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 923, shape B, steel 5.8, zinc-plated, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

5 mm

Thread length (metric thread) (l2)

11 mm

Head diameter (dk)

16 mm

Head height (k1)

3.8 mm

Standards

DIN 923

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information