Slotted flat-head screws with shoulder shape B - with undercut
DIN 923 shape B plain A1 stainless steel
SCR-PANHD-DIN923-B-A1-SL-M3X6
Art.-no. 02595236
EAN 4046777791921
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 923, shape B, A1 stainless steel, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 6 mm |
Thread length (metric thread) (l2) | 4.5 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 1.8 mm |
Standards | DIN 923 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Shank diameter | 4 mm |
Product class | A |
