Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with shoulder type B - with undercut

DIN 923 type B steel 5.8 plain
SCR-PANHD-DIN923-B-5.8-SL-M10X10

Art.-no. 025941010

EAN 4045727432914

Price for selected packaging unit
Slotted flat-head screws with shoulder type B - with undercut

Art.-no. 025941010

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 923, type B, steel 5.8, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

10 mm

Thread length (metric thread) (l2)

13.5 mm

Head diameter (dk)

20 mm

Head height (k1)

4.6 mm

Standards

DIN 923

Material

Steel

Property class

5.8

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Shank diameter

13 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information