Slotted flat-head screws with shoulder type B - with undercut
DIN 923 type B steel 5.8 plain
SCR-PANHD-DIN923-B-5.8-SL-M4X4
Art.-no. 025940404
EAN 4045727350034
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 923, type B, steel 5.8, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 4 mm |
Thread length (metric thread) (l2) | 6 mm |
Head diameter (dk) | 8.5 mm |
Head height (k1) | 2.4 mm |
Standards | DIN 923 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 5.5 mm |
Product class | A |
