Slotted flat-head screws with shoulder type B - with undercut
DIN 923 type B steel 5.8 plain
SCR-PANHD-DIN923-B-5.8-SL-M5X3
Art.-no. 025940503
EAN 4046778431666
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 923, type B, steel 5.8, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 3 mm |
Thread length (metric thread) (l2) | 7 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 2.7 mm |
Standards | DIN 923 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Shank diameter | 7 mm |
Product class | A |
