Slotted flat-head screws with small head DIN 920, steel 5.8, plain
DIN 920 plain steel 5.8
SCR-PANHD-DIN920-5.8-SL-M2X4
Art.-no. 025912 4
EAN 4050642150713
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M2 |
Length (l1) | 4 mm |
Head diameter (dk) | 2.8 mm |
Head height (k1) | 1.2 mm |
Standards | DIN 920 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.4 mm |
Thread form | Standard metric thread |
Product class | A |
