Slotted flat-head screws with small head DIN 920, steel 5.8, plain
DIN 920 plain steel 5.8
SCR-PANHD-DIN920-5.8-SL-M6X16
Art.-no.
025916 16
EAN 4054458391988
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Länge (l1) | 16 mm |
Thread length (metric thread) (l2) | 16 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Standards | DIN 920 |
Werkstoff | Steel |
Property class | 5.8 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Product class | A |