Slotted flat-head screws with small head DIN 920, steel 5.8, zinc-plated, blue passivated (A2K)
SCR-PANHD-DIN920-5.8-SL-(A2K)-M3X12
Art.-no. 025919312
EAN 4047376348318
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 12 mm |
Thread length (metric thread) (l2) | 9 mm |
Head diameter (dk) | 4 mm |
Head height (k1) | 1.8 mm |
Standards | DIN 920 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
Tightening torque 90% yield strength (1) | 0.8 Nm |
Min./max. resulting pre-load force (2) | 0.796-1.6 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
