Welcome to Würth Slowakia For trade customers only

Slotted flat-head screws with small head DIN 920, steel 5.8, zinc-plated, blue passivated (A2K)

DIN 920 steel 5.8 zinc plated
SCR-PANHD-DIN920-5.8-SL-(A2K)-M4X10

Art.-no. 025919410

EAN 4048539598380

Price for selected packaging unit
Slotted flat-head screws with small head DIN 920, steel 5.8, zinc-plated, blue passivated (A2K)

Art.-no. 025919410

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
M4

Length (l1)

10 mm

Head diameter (dk)

5.5 mm

Head height (k1)

2.4 mm

Standards

DIN 920

Material

Steel

Property class

5.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm