Welcome to Würth Slowakia For trade customers only

Slotted, fully threaded hexagonal bolt DIN 933, blue passivated zinc plated 8.8 steel (A2K), slotted

DIN 933 steel 8.8 zinc plated slotted
SCR-DIN933-8.8-SLOT-(A2K)-8X12

Art.-no. 097258 12

EAN 4045727225455

Price for selected packaging unit
Slotted, fully threaded hexagonal bolt DIN 933, blue passivated zinc plated 8.8 steel (A2K), slotted

Art.-no. 097258 12

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

12 mm

Head height (k1)

5.5 mm

External drive (s1)

WS13

Standards

DIN 933

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Design

With slot