Slotted, fully threaded hexagonal bolt DIN 933, yellow chromate zinc plated 8.8 steel (A2C), slotted
DIN 933 steel 8.8 zinc plated yellow slotted
SCR-HEX-DIN933-8.8-SL-(A2C)-5X10
Art.-no.
097250510
EAN 4038898898450
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 10 mm |
Head height (k1) | 3.5 mm |
External drive (s1) | WS8 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Thread design | Full thread |
Design | With slot |
Product class | A |
RoHS-compliant | No |