Slotted, fully threaded hexagonal bolt
DIN 933 steel 8.8 zinc plated slotted
SCR-DIN933-8.8-SLOT-(A2K)-4X12

Register now and access more than 125,000 products
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
![]() | |
Thread type x nominal diameter (d1) | M4 |
Länge (l1) | 12 mm |
Head height (k1) | 2.8 mm |
External drive (s1) | WS7 |
Standards | DIN 933 |
Werkstoff | Steel |
Property class | 8.8 |
Oberfläche | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With slot |
Product class | A |
RoHS-compliant | Yes |
Datasheets(X)