Slotted, fully threaded hexagonal bolt
DIN 933 steel 8.8 zinc plated slotted
SCR-HEX-DIN933-8.8-SL-(A2K)-4X6
Art.-no.
097254 6
EAN 4046778275963
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
DIN 933, steel 8.8, galvanised, blue passivated (A2K), slotted
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 6 mm |
Head height (k1) | 2.8 mm |
External drive (s1) | WS7 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With slot |
Product class | A |
RoHS-compliant | Yes |