Welcome to Würth Slowakia For trade customers only

Slotted, fully threaded hexagonal bolt

DIN 933 steel 8.8 zinc plated slotted
SCR-HEX-DIN933-8.8-SZ-(A2K)-M8X35

Art.-no. 097258 35
EAN 4049557675237

Price for selected packaging unit
Slotted, fully threaded hexagonal bolt

Art.-no. 097258 35

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 933, steel 8.8, galvanised, blue passivated (A2K), slotted
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Länge (l1)

35 mm

Head height (k1)

5.5 mm

External drive (s1)

WS13

Standards

DIN 933

Werkstoff

Steel

Property class

8.8

Oberfläche

Zinc plated

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Design

With slot