Slotted, fully threaded hexagonal bolt
ISO 4017 similar A2 stainless steel, plain w. slot
SCR-HEX-ISO4017-A2/70-WS10-SL-M6X40
Art.-no.
41546 40
EAN 4059608947466
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Similar to ISO 4017, stainless steel, A2, plain, slotted
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 40 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS10 |
Standards | ISO 4017 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Design | With slot |
Product class | A |
RoHS-compliant | Yes |