Slotted headless screw with flat point DIN 427, A1 stainless steel, plain
DIN 427 plain A1 stainless steel
SCR-HDLESS-DIN427-A1-SL-M4X40
Art.-no. 027200440
EAN 4056808538432
Register now and access more than 125,000 products
DIN 427 has been withdrawn and replaced by ISO 2342. There is some similarity (Nominal size M1.4 removed | Nominal sizes over M10 removed | Hardness class 45 for steel added | Hardness classes for stainless steels introduced | Standard title of slotted headless screw and flat point on slotted set screw with shank changed).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 40 mm |
Thread length (metric thread) (b1) | 4.8 mm |
Standards | DIN 427 |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shape of tip | Flat point |
