Welcome to Würth Slowakia For trade customers only

Slotted headless screw with flat point DIN 427, A4 stainless steel, plain

DIN 427 bare stainless steel A4
SCR-HDLESS-DIN427-A4-SL-M5X16

Art.-no. 027700516
EAN 4038898237549

Price for selected packaging unit
Slotted headless screw with flat point DIN 427, A4 stainless steel, plain

Art.-no. 027700516

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 427 has been withdrawn and replaced by ISO 2342. There is some similarity (Nominal size M1.4 removed | Nominal sizes over M10 removed | Hardness class 45 for steel added | Hardness classes for stainless steels introduced | Standard title of slotted headless screw and flat point on slotted set screw with shank changed).