Welcome to Würth Slowakia For trade customers only

Slotted headless screw with flat point DIN 427, A4 stainless steel, plain

DIN 427 bare stainless steel A4
SCR-HDLESS-DIN427-A4-SL-M6X25

Art.-no. 027700625

EAN 4045727458846

Price for selected packaging unit
Slotted headless screw with flat point DIN 427, A4 stainless steel, plain

Art.-no. 027700625

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 427 has been withdrawn and replaced by ISO 2342. There is some similarity (Nominal size M1.4 removed | Nominal sizes over M10 removed | Hardness class 45 for steel added | Hardness classes for stainless steels introduced | Standard title of slotted headless screw and flat point on slotted set screw with shank changed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

25 mm

Thread length (metric thread) (b1)

7.2 mm

Standards

DIN 427

Material

Stainless steel A4

Property class

50

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread design

Partial thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information